Shop All Pipe & Tubing Cutters
Wheeler-Rex
Wheeler Rex 3 in. Internal Plastic Pipe Cutter
Mfr # 3290
Zoro # G904148454
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 3290
- Zoro # G904148454
- UPC # 662933140309
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Wheeler-Rex was established to manufacture different types of revolutionary tools. We offer wide variety of tools such as Threading equipment, Pipe freeing and working tools for the piping professionals. Rex produces the highest quality and largest variety of tools in the world. We develop our tools with the help of advancement in the technology. Rex develops tools that build reputation.
Features- Internal Plastic Pipe Cutter
- Size: 3"
- Dimension: 5" H x 5" W x 16" L
- Weight: 1.95 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Pre-Rinse Assembly, 1.42 gpm, Spout (B-2250-B)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (7010501)
- KOHLER Transfer Valve Cartridge, Replacement (1145688)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/4" x 1/2" Pipe Size (208P-12-8)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- Wheeler-Rex Pipe & Tubing Cutters