Shop All Wire Strippers & Crimpers
Wheeler-Rex
Wheeler Rex 19101 Schedule 80 Fitting Saver - 1 in.
Mfr # 19101
Zoro # G004148620
product price: $79.29
/ea
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 19101
- Zoro # G004148620
- UPC # 662933598001
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Quickly and easily removes pipe from solvent welded fittings. Saves time and money! Fits most 3/8" drill chucks. Perfect for plumbing, irrigation and sprinkler contractors. For 1" IPS Sch 80 materials.
Features- Schedule 80 Fitting Saver
- Size: 1"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 3/4" Drive 6-Point Deep Impact Socket 33MM (7533ML)
- FREUD Dovetail Bit, 1/4" dia. (22-100)
- BOSCH Hammer Masonry Drill, 7/8in, Carbide (HC5040)
- XCELITE Precision Screwdriver Set, Torx(R), 7 pcs (99XTD7N)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- KNIPEX 8 3/4 in Crimper 20 to 10 AWG (97 52 35)
- CRAFTSMAN Wire Stripper, Crimp, 10 to 22 AWG, 8" L (CMHT81714)
- DARE Crimping Tool 4 Slot (2154)
- SWE-TECH 3C Platinum Tools Cyclops 2 Cable Jacket Stripper, Clamshell (FWT15010C)
- Wheeler-Rex Crimping Tools