Shop All Wire Strippers & Crimpers
Wheeler-Rex
Wheeler Rex 19100 Schedule 40 Fitting Saver - 1 in.
Mfr # 19100
Zoro # G804148677
product price: $73.19
/ea
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 19100
- Zoro # G804148677
- UPC # 662933597950
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Quickly and easily removes pipe from solvent welded fittings. Saves time and money! Fits most 3/8" drill chucks. Perfect for plumbing, irrigation and sprinkler contractors. For 1" IPS Sch 40 materials.
Features- Schedule 40 Fitting Saver
- Size: 1"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx Tamper 7 Insert Bit x 1 (125TT07A)
- KIPP Cam Lever Size: 2 3/8-16X25, A=96, B=33, 3, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel (K0005.25014A4X25)
- KRAFT TOOL Clevis to 1-3/4" Button Handle Adapter (CC284)
- IRWIN 7 Locking Pliers (302L3)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- GREENLEE 7 1/2 in Cable Stripping Tool 8 AWG to 750 kcmil (G2090)
- PROSKIT Economy UTP Stripper (200-042)
- KNIPEX 7 1/2 in Wire Stripper 32 to 14 AWG (12 12 02)
- WESTWARD 9 in Crimper RG-59, RG-62 (13H882)
- Wheeler-Rex Crimping Tools