Shop All Wire Strippers & Crimpers
Wheeler-Rex
Wheeler Rex 19051 Schedule 80 Fitting Saver - 0.5 in.
Mfr # 19051
Zoro # G904148621
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 19051
- Zoro # G904148621
- UPC # 662933597905
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Quickly and easily removes pipe from solvent welded fittings. Saves time and money! Fits most 3/8" drill chucks. Perfect for plumbing, irrigation and sprinkler contractors. For 1/2" IPS Sch 80 materials.
Features- Schedule 80 Fitting Saver
- Size: 0.5"
- Weight: 0.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 3/8-24, NITRO SPIRAL POINT TAPS - 2100N (21N124FP)
- ECLIPSE TOOLS Crimper, Deutsch Conn, 16 AWG, 20 (902-499)
- AVK Expandable Tool, 5/16-18, Steel (AA181-518)
- CLEVELAND 9/16-12 NC GH5 4FL 1003 BOT BRT TAP (C83918)
- WHEELER-REX Close Quarters Crimp Tool, 1/2" (89215)
- WHEELER-REX Close Quarters Crimp Tool, 3/4" (89216)
- WHEELER-REX Wheeler Rex 19030 Cts Fitting Saver - 0.5 in. (19030)
- KLEIN TOOLS 7 3/4 in Curved Wire Stripper (K1412)
- JONARD TOOLS Ratcheting Cable Slitter (RCS-25)
- TITAN Ratcheting Wire Terminal Crimper (11477)
- KLEIN TOOLS Klein-Kurve® Heavy-Duty Wire Stripper 8-20 AWG (K12035)
- Wheeler-Rex Wire Strippers & Crimpers