Shop All Pipe & Tubing Cutters
Wheeler-Rex
Wheeler Rex 1.5 in. Internal Plastic Pipe Cutter
Mfr # 1590
Zoro # G704148388
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 1590
- Zoro # G704148388
- UPC # 662933127959
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Wheeler-Rex was established to manufacture different types of revolutionary tools. We offer wide variety of tools such as Threading equipment, Pipe freeing and working tools for the piping professionals. Rex produces the highest quality and largest variety of tools in the world. We develop our tools with the help of advancement in the technology. Rex develops tools that build reputation.
Features- Internal Plastic Pipe Cutter
- Dimension: 3" H x 3" W x 11.5" L
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect, Threaded Male Connector, 1/4 in Tube Size, Nylon, Black, 10 PK (3171 56 20)
- KETCHAM 48" x 36" Luminous LED Mirror (LUM-4836)
- DIXON Clamp w/Saddles, 2-Bolt, 4-2/64"-4-18/64" (463)
- ZORO SELECT 2-1/2" x 1-1/2" FNPT Galvanized Reducer (2WJ65)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- WHEELER-REX Ratchet Pipe Cutter, 1-1/2"-6" (4916)
- WHEELER-REX Manual Pipe Cutter, 1-1/2"-8" (5918)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- GENERAL WIRE SPRING General Wire SV-A-WC Super-Vee Drain Cleaning Machine W/ 25' x 1/4" & 25' x 3/8" Cables & Cutter Set (SV-A-WC)
- Wheeler-Rex Plumbing Tools