Shop All Plumbing Specialty Tools
Wheeler-Rex
Valve Key, Telescope, 2 in Sq Fem, 72 in L
Mfr # 8806
Zoro # G4819141
product price: $252.99
/ea
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Features Quick Disconnect Pull Pins, 2 in Square Female Drive
- Overall Length (In.) 72
- Includes 1 in Square Power Adapter, 24 in Carrying Case, Manual Handle, Pins
- Type Telescoping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8806
- Zoro # G4819141
- UPC # 662933177008
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 72 |
Size | 6 ft |
Overall Length | 72 in |
Overall Width | 1 1/2 in |
Handle Length | 24 in |
Handle Diameter | 1 in |
Tip Size | 2 in |
Overall Height | 1 1/2 in |
Description
Valve Key, Size 6 ft, Handle Shape T, Overall Length 72 in, Alloy Steel, Tip Size 2 in, Water, SAE, Black Oxide, Non-Magnetic Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Cast Bronze, Trap, P-Trap (885 2)
- BK RESOURCES Stainless Steel Basket Drain with Crumb Cup, 3 1/2" Opening, 1-1/2" (BKDR-4)
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 2 in Pipe Size (801-020)
- SANTEEN 32 Oz. S-T Liquid Drain Opener (0200)
- WHEELER-REX 3/4 to 2 Inch NPT Manual Hot Tap Machine (8102)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 60 in lb (1964)
- WHEELER-REX Torque Wrench, Coupling, 3/8 Cap, 80 in lb (1965)
- WHEELER-REX Pipe Scraper, 3 to 12 in Cap (1300)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 80 in lb (1966)
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- PROSOURCE Wrench Basin Steel Jaw 12In (244823L)
- Wheeler-Rex Plumbing Tools