Shop All Hydraulic Valve Exercisers
Wheeler-Rex
Valve Exerciser Power Drive, 115V, Counter
Mfr # 681150
Zoro # G4823804
product price: $3,269.99
/ea
Free Shipping & Returns
$3,269.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Phase Single-Phase
- Features Counter, Torque Limiting Adapter
- Voltage 115V
- Hz 60
- Torque 250 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 681150
- Zoro # G4823804
- UPC # 662933470154
- Country of Origin United States
- Category Hydraulic Valve Exercisers
Dimensions
Cord Length | 9 ft |
Details
Item | Corded Hydraulic Valve Exerciser |
Phase | Single-Phase |
Features | Counter, Torque Limiting Adapter |
Voltage | 115V |
Hz | 60 |
Torque | 250 ft-lb |
HP | 1/2 hp |
RPM | 22 RPM |
Amps | 6 A |
Includes | Counter, Torque Limiting Adapter |
Tool Weight | 45 lb |
Minimum Torque | 0 ft-lb |
Plug Type | Three-Prong |
Product Type | Power Drive Valve Exerciser |
Power Source | Corded |
Maximum Torque | 250 ft-lb |
Horsepower | 0.5 hp |
Maximum Motor Speed | 22 RPM |
Current | 6 A |
Tool Series | 68 |
Description
Corded Hydraulic Valve Exerciser, Product Type Power Drive Valve Exerciser, Voltage 115V, Current 6 A, Maximum Torque 250 ft-lb, Speed Settings Not Applicable, Maximum Motor Speed 22 RPM, Phase Single-Phase, Horsepower 0.5 hp, Minimum Torque 0 ft-lb, Number of Speeds Not Applicable, Minimum Motor Speed Not Applicable, Includes Counter, Torque Limiting Adapter, Cord Length 9 ft, Plug Type Three-Prong, Power Source Corded, Tool Series 68, Tool Weight 45 lb, Torque 250 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Compact Cylinder ADN-16-15-I-P-A (ADN-16-15-I-P-A)
- TRITAN Needle Thrust BRG, Bore 1.500in., 7300 rpm (NTA2435)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 12 In Stroke (288-324)
- SPEEDAIRE Sanding Pad (PN21AA539G)
- WHEELER-REX Valve Exerciser Power Drive, 115V (68115)
- WHEELER-REX Rising Stem Valve Operator, 115V, Counter (681155)
- Wheeler-Rex Hydraulic Valves