Shop All Hydraulic Valve Exercisers
Wheeler-Rex
Valve Exerciser Power Drive, 115V
Mfr # 68115
Zoro # G4823707
product price: $2,911.99
/ea
Free Shipping & Returns
$2,911.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 6 A
- Torque 250 ft-lb
- Phase Single-Phase
- Hz 60
- HP 1/2 hp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 68115
- Zoro # G4823707
- UPC # 662933223552
- Country of Origin United States
- Category Hydraulic Valve Exercisers
Dimensions
Cord Length | 9 ft |
Details
Item | Corded Hydraulic Valve Exerciser |
Amps | 6 A |
Torque | 250 ft-lb |
Phase | Single-Phase |
Hz | 60 |
HP | 1/2 hp |
RPM | 22 RPM |
Voltage | 115V |
Product Type | Power Drive Valve Exerciser |
Current | 6 A |
Minimum Torque | 0 ft-lb |
Maximum Motor Speed | 22 RPM |
Power Source | Corded |
Tool Series | 68 |
Plug Type | Three-Prong |
Horsepower | 0.5 hp |
Maximum Torque | 250 ft-lb |
Tool Weight | 38 lb |
Description
Corded Hydraulic Valve Exerciser, Product Type Power Drive Valve Exerciser, Voltage 115V, Current 6 A, Maximum Torque 250 ft-lb, Speed Settings Not Applicable, Maximum Motor Speed 22 RPM, Phase Single-Phase, Horsepower 0.5 hp, Minimum Torque 0 ft-lb, Number of Speeds Not Applicable, Minimum Motor Speed Not Applicable, Cord Length 9 ft, Plug Type Three-Prong, Power Source Corded, Tool Series 68, Tool Weight 38 lb, Torque 250 ft-lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 20 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-20-11)
- DAYTON Coupling, Rigid Steel (3ZN34)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4Z001)
- GATES PowerGrip GT3 Belts - 2M and 3M, 375-3MGT-09 (375-3MGT-09)
- WHEELER-REX Rising Stem Valve Operator, 115V, Counter (681155)
- Wheeler-Rex Hydraulic Valve Exercisers