Shop All Pipe & Tubing Cutters
Wheeler-Rex
Tubing Cutter, Mini, 1/8"-1"
Mfr # 90721
Zoro # G1003814
product price: $24.45
/ea
$24.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Tubing Cutter,Mini,1/8"-1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 90721
- Zoro # G1003814
- UPC # 662933618006
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Details
Item | Tubing Cutter,Mini,1/8"-1" |
Product Type | Tubing Cutter,Mini,1/8"-1" |
Description
Tubing Cutter,Mini,1/8"-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Hose Assy, 1/2 In, 24 In L, EPDM (HF308X24HMXHMS)
- ZORO SELECT 1/2" MNPT x 1-1/8" TBE Brass Close Pipe Nipple PK10 (6AZD8)
- EXCELON Tubing (602005)
- NIBCO 1/4" NOM C x 1/4" FNPT Copper Adapter (603 1/4)
- WHEELER-REX 79014 Glass Tube Cutter, 1/4in - 1in (79014-REX)
- WHEELER-REX Internal Pipe Cutter, 3", Schedule 80 (3490)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- WHEELER-REX Minislice, 50ft (8520)
- WHEELER-REX Ratchet Pipe Cutter, 2"-12" (49012)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WESTWARD Midget Tube Cutter, 1/8-7/8 In (3CYU2)
- Wheeler-Rex Pipe & Tubing Cutters