Shop All Pipe & Tubing Cutters
Wheeler-Rex
Tube Cutter, for SS, 1/4" - 3"
Mfr # 90764
Zoro # G7080431
product price: $78.49
/ea
Free Shipping & Returns
$78.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/4" to 3"
- Cuts Stainless Steel
- Features Steel Feed Screw System; Specifically Designed Cutter Wheels With Needle Bearings; No Tool Required to Change Cutter Wheel and Pin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 90764
- Zoro # G7080431
- UPC # 662933596403
- Country of Origin Spain
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/4" to 3" |
Cuts | Stainless Steel |
Item | Tube Cutter,for SS,1/4" - 3" |
Features | Steel Feed Screw System; Specifically Designed Cutter Wheels With Needle Bearings; No Tool Required to Change Cutter Wheel and Pin |
Description
Tube Cutter,for SS,1/4" - 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Circular LED Wall Mount Magnifying Make Up Mirror - Matte Black (KMM101MB)
- PNEUMADYNE 10-32 UNF x 3/16" Barb Brass Straight Male Connector (EB50)
- HAYWARD FLOW CONTROL 2", CPVC, Screen (YSX2020022)
- HAM-LET SS Screwed Bonnet Needle Valve, 3 1/10" L (H-99S-00-SS-L-NR-1/2)
- WHEELER-REX Internal Pipe Cutter, 4" (4290)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- WHEELER-REX Ring Remover, 1/2"- 1" (89210)
- WHEELER-REX Minislice, 50ft (8520)
- WHEELER-REX Tubing Cutter, 1/4" to 1-1/2" Cut Cap. (79022)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Tubing Cutter, 1/4 in to 2-7/16 in OD Cutting Capacity, Standard Wheel Cutter, Knob Handle (4992)
- Wheeler-Rex Plumbing Tools