Shop All Pipe Stands & Vises
Wheeler-Rex
Tristand Chain Vise, 1/8"-6"
Mfr # 4160
Zoro # G7126248
product price: $482.99
/ea
Free Shipping & Returns
$482.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4160
- Zoro # G7126248
- Country of Origin Japan
- Category Pipe Stands & Vises
Details
Item | Tristand Chain Vise,1/8"-6" |
Description
Tristand Chain Vise,1/8 In.-6 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 10" Size (TTMP-10WF)
- ASAHI Replacement Screen, 2" Size (3187020)
- DELTA Saylor Single Handle Bathroom Faucet (536-CZMPU-DST)
- BANJO 4" Female Coupler x Hose Shank Cam Lever Coupling (400C)
- SUPERIOR TOOL CO Superior Tool Heavy-Duty Pipe Vise, Alloy Steel (02816)
- SUMNER Roller Head, Steel Wheels (780514)
- SUMNER Jack Stand (785282)
- SUMNER Roller Head Pipe Stand, 1/2 to 36 In. (780367)
- MILWAUKEE TOOL PVC Coated Pipe Jaw for 6 in. Leveling Tripod Chain Vise (48-22-8696)
- ROTHENBERGER V-Head Pipe Stand, 27" to 50" H (10644)
- POWERWELD Large HD Pipe Stand with Vee Head (PWLPS)
- Wheeler-Rex Pipe Stands & Vises