Shop All Trash Pumps
Wheeler-Rex
Trash Pump, 2", Honda
Mfr # 562000
Zoro # G7069645
product price: $1,499.99
/ea
Free Shipping & Returns
$1,499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 562000
- Zoro # G7069645
- Country of Origin United States
- Category Trash Pumps
Dimensions
Diameter | 2" |
Details
Item | Trash Pump |
Description
Trash Pump,3 In.,Honda
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROZ Fuel Hose, Anti Static, 3/4" ID, 20 ft. (44074)
- STENNER Injection Check Valve 3/8In (UCINJ38)
- SQUARE D Pumptrol 30-50 PSI Well Pump Water Pressure Switch W/ Low Pressure Cut-Off (FSG2J21M4BP)
- ZOELLER Primary Sump Pump, 1/2 HP, 4320,115/120 V (508-0011)
- WHEELER-REX Trash Pump 563000, w/Wheels Honda (563001)
- GLOBAL INDUSTRIAL 14HP Portable Gasoline Trash Pump, 4 Intake/Outlet (761205)
- BE PRESSURE 6-1/2 HP Water Pump 2 Inch Intake/Outlet Honda Engine (WP-2065HL)
- GENERAC Semi-Trash Water Pump Kit, 2" (6822)
- BE PRESSURE SUPPLY Trash Pump, 4", 389cc Engine (TP-4013HM)
- TSURUMI 3" 1 HP Submersible Trash Pump (HS3.75S-62 (115V))
- TOMAHAWK POWER 3" Industrial Duty Full Trash Water Pump Powered by 8 HP Honda Portable Utility (TW3H)
- Wheeler-Rex Trash Pumps