Shop All Hydraulic Power Units
Wheeler-Rex
Torque Limiting Adapter, 1 in. Sq Dr
Mfr # 13964
Zoro # G4651771
product price: $743.99
/ea
Free Shipping & Returns
$743.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting 1" Square Drive
- Application 0 to 250 ft. -lb.
- Product Type Torque Limiting Adapter with Counter
- Compatible Manufacturer Model Number 68115, 681150, 681155
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 13964
- Zoro # G4651771
- UPC # 662933185102
- Country of Origin United States
- Category Hydraulic Power Units
Details
Mounting | 1" Square Drive |
Item | Torque Limiting Adapter with Counter |
Application | 0 to 250 ft. -lb. |
Product Type | Torque Limiting Adapter with Counter |
Compatible Manufacturer Model Number | 68115, 681150, 681155 |
Description
Torque Limiting Adapter with Counter, Product Type Torque Limiting Adapter with Counter, Compatible Sander Mfr. Model Number 68115, 681150, 681155
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND CutOff Tool, Reversible, w/5 CutOff Wheels (426)
- HAYWARD FLOW CONTROL Actuated Ball Valve, Tube Size 1 1/2 (EAUTBH115STE)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2369)
- MILTON INDUSTRIES 1/4 Female Plug (S-1810)
- WHEELER-REX Hydraulic Power Pack, 6.5HP, 6GPM, 1200 PSI (6500)
- WHEELER-REX Rising Stem Hand Wheel Adapter (13970)
- MONARCH Power Unit, 8gal., 208-230/460VAC, 2500 psi (T1VA355C02F1-01)
- MAXIM Hydraulic Power Unit, 1 Stage, 3qt., 1.3gpm (253109)
- BUYERS PRODUCTS Electric/Hydraulic Spreader Control GPS Unit With Converter And Connector (GPS1)
- ALEMITE 31 Ram Stub Pump, 9918A (9918-A)
- MONARCH Power Unit, 1Stage, 208-230/460VAC, 2000psi (T58C405R02S0-01)
- Wheeler-Rex Hydraulic Industrial Tools