Shop All Pipe Threading Die Heads
Wheeler-Rex
Threading Machine Die Head, 1/2in to 1in
Mfr # 70131
Zoro # G7517474
product price: $686.99
/ea
Free Shipping & Returns
$686.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Die Heads
- Die Head Opening Type Automatic
- For Nominal Pipe Size 1/2 in to 1 in
- Threads per Inch 11 1/2, 14
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 70131
- Zoro # G7517474
- UPC # 662933224108
- Country of Origin Japan
- Category Pipe Threading Die Heads
Dimensions
For Nominal Pipe Size | 1/2 in to 1 in |
For Pipe Size | 1/2 in to 1 in |
Minimum Compatible Pipe Size | 1/2 in |
Maximum Compatible Pipe Size | 1 in |
Description
Threading Machine Die Head, Maximum Compatible Pipe Size 1 in, Minimum Compatible Pipe Size 1/2 in, Head Opening Type Self-Opening, Thread Type NPT, Compatible Thread Direction Right Hand, Compatible Dies Universal, Compatible Threader Type Threading Machine, Compatible Threader Series Sidekick II, Sidekick III, Compatible Threader Manufacturer Part Number 60211, 60212, 7991, Through-the-Head Oiling Yes, Application Pipe, Die Material Cast Aluminum, Features Quick Opening
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC Let- W (46793)
- OSG Flat Bottom Drill Bit, 3/8 in Size, 180 Degrees Point Angle, Solid Carbide, EgiAs Finish (570037511)
- GREY PNEUMATIC 3/8" Drive, 9/16" SAE Socket, 6 Points (1018SD)
- TEKTON 1/2 Inch Drive x 1-5/16 Inch Deep 12-Point Socket (SHD23233)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700100)
- RIDGID Kit, Slayr Head+Case+1-5/8 Die (64058)
- DEWALT Pipe Threading Die Head w/ Dies (DCE700114)
- ROTHENBERGER Manual Die Head, Thread Type NPT (00066)
- RIDGID Hand Threader Die Head, 1" dia. Pipe (12-R: (NPT))
- RIDGID Pipe Threading Head, 1 1/4 In, RH, Alloy (12-R: (NPT))
- DEWALT Pipe Threading Replacement Dies (DCE700012B4)
- Wheeler-Rex Pipe Threading Equipment