Shop All Manual Pipe Threaders
Wheeler-Rex
Threading Machine, 1/2"-4"
Mfr # 6793
Zoro # G7075665
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$10,153.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 6793
- Zoro # G7075665
- Country of Origin Japan
- Category Manual Pipe Threaders
Details
Item | Threading Machine,1/2"-4" |
Description
Threading Machine,1/2 In.-4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" Drive Hex Bit SAE Socket 1/8" (80414)
- DRILL AMERICA #10 Cobalt Jobber Length Drill Bit (DWDCO10)
- PROTO 1/2 in Drive Hex Socket Bit SAE 1/4 in Tip, 3 1/4 in L (J54411/4)
- MITUTOYO Lifting Knob, In/Id-N (21EZA150)
- WHEELER-REX Threading Machine, 8090, w/2 Dh (8096)
- WHEELER-REX Pipe Slice, 1" NPT Male Thread (8600)
- WHEELER-REX Manual Threader Set, 1/2"-2" (4200)
- WHEELER-REX Threading Machine, 1/2"-4" (6790)
- WHEELER-REX Threading Machine, 8090, w/897065 (8097)
- SURTEK Pipe Threader With 1/2-1" Dies (TMP5)
- RIDGID Manual Pipe Threaders, 1 in to 2 in, Rod: No Rod Bolt: No Bolt (65R-C)
- Wheeler-Rex Pipe Threading Equipment