Shop All Pipe Threading Replacement Dies
Wheeler-Rex
Threading Die, Right Hand, 1 in.
Mfr # 60212
Zoro # G7612552
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Replacement Dies
- For Nominal Pipe Size 1 in
- Die Material/Type Alloy Steel
- Threads per Inch 11 1/2
- Pipe Thread Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 60212
- Zoro # G7612552
- UPC # 662933217209
- Country of Origin Japan
- Category Pipe Threading Replacement Dies
Dimensions
For Nominal Pipe Size | 1 in |
Compatible Pipe Size | 1 in |
For Pipe Size | 1 in to 2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Replacement Dies |
Pipe Threading - Item | Pipe Dies Set for Threading Machine Die Heads |
Die Material/Type | Alloy Steel |
Threads per Inch | 11 1/2 |
Pipe Thread Type | NPT |
Thread Direction | Right Hand |
For Use With | 7991, Mfr. No. 70131 |
Number of Pieces in Set | 4 |
Thread Type | NPT |
Item | Threading Die |
Nominal Conduit/Pipe | 1" |
Compatible Die Head Manufacturer Part Number | 70131, 7991 |
Die Material | Alloy Steel |
Application | Pipe |
Compatible Threader Type | Threading Machine |
Compatible Thread Direction | Right Hand |
Number of Dies | 4 |
For Threader Type | Machine |
Threads Per Inch | 11 1/2 |
Description
Threading Die, Compatible Pipe Size 1 in, Thread Type NPT, Compatible Thread Direction Right Hand, Die Material Alloy Steel, Application Pipe, Number of Dies 4, Threads Per Inch 11 1/2, Compatible Threader Type Threading Machine, Compatible Die Head Grainger Part Number 60131, Compatible Die Head Manufacturer Part Number 70131, 7991
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Rght, 5mm dia., 35mm Cut L (311.050.11)
- KO-KEN Bit Socket Slotted 2.7 x 18.6mm 40mm 1/2 Sq. Drive (4101-1)
- GREY PNEUMATIC 1/4" Female x 3/8" Male Adapter w/ Friction Ball (938A)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C Bright 3/8x3/8x1-1/2x3-1/4 (C42857)
- WHEELER-REX Threading Die, Right Hand, 1/2in to 3/4in (60211)
- MILWAUKEE TOOL Shearing Dies (49-16-1513)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" Alloy Right-Hand NPT, 4-Piece (37830)
- RIDGID Die, Bolt, 3/4-10 UNC (48250)
- RIDGID Manual Pipe Threading Replacement Dies, 3/4" High Speed Right-Hand NPT, 4-Piece (37875)
- MILWAUKEE TOOL Shearing Dies (49-16-1578)
- ROTHENBERGER Pipe Threading Dies, NPT, 2 in (70946)
- Wheeler-Rex Pipe Threading Equipment