Shop All Power Drill Parts
Wheeler-Rex
Thread Drill Tap, 1 in.
Mfr # 89100
Zoro # G8262432
product price: $241.99
/ea
Free Shipping & Returns
$241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Hays, Mueller, Reed
- For Use With Mfr. Model Number All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
- Type 1 in
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 89100
- Zoro # G8262432
- UPC # 662933233155
- Country of Origin United Kingdom
- Category Power Drill Parts
Details
Item | Drill Tap |
Fits Brand | Hays, Mueller, Reed |
For Use With Mfr. Model Number | All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101 |
Type | 1 in |
Impact Rated | No |
Description
Drill Tap, For Use With Mfr. Model Number All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101, Fits Brand Hays, Mueller, Reed, Type 1 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Sq. End Mill, Single End, HSS, 3/8 (04055HC)
- R W THOMPSON 29-Piece Mechanics Length Step Point Drill Bit Set 1/16"-1/2" by 64ths (29KK10)
- VESSEL BALL GRIP Non-Conductive Tang-Thru Screw (250P2150)
- GRAY TOOLS 6-1/4" Lineman's Combination Plier, With Cutter (B210B)
- WHEELER-REX Thread Drill Tap, 3/4 (89075)
- BOSCH Brush Set (2610008121)
- BOSCH Stop Disc (1617000461)
- DEWALT Demolition Hammer Dust Shroud - Chipping and Chiseling (DWH052)
- CHAMPION CUTTING TOOL CHAMPION MOTOR TAIL COVER SELL UNIT 1 (RB3043)
- BOSCH Speed Control (1617233033)
- BOSCH Cord (2610998127)
- Wheeler-Rex Power Drills