Shop All Pressure Test Pumps
This Product is Discontinued
Wheeler-Rex
Test Pump, Electric, Twin Piston, 1HP (Discontinued)
Mfr # 35100
Zoro # G3198797
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Twin Piston, Positive Displacement
- HP 1
- Inlet 3/4 in Female GHT
- Voltage 115/230V
- Outlet 1/2 in FNPT Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 35100
- Zoro # G3198797
- UPC # 662933198454
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 16 in |
Width | 22 in |
Shaft Size | 5/8 in |
Height | 18 in |
Overall Length | 16 in |
Overall Width | 22 in |
Overall Height | 18 in |
Dimensions (LxWxH) | 16 in x 22 in x 18 in |
Discharge Hose Size | 1/2 in |
Intake Hose Size | 3/4 in |
Shaft Outer Diameter | 5/8 in |
Intake Connection Size | 3/4 in |
Discharge Connection Size | 1/2 in |
Discharge Hose Length | 10 ft |
Description
Hydrostatic Test Pump, Discharge Connection Size 1/2 in, Discharge Connection Type FNPT, Discharge Pressure (Maximum) 500 psi, Flow Rate (Maximum) 3 gpm, Horsepower (Maximum) 1 hp, Intake Connection Size 3/4 in, Intake Connection Type GHT, Intake Hose Size 3/4 in, Intake Hose Type GHT, Motor Speed (Maximum) 1,725 RPM, Nameplate Voltage 115/230V AC, Overall Height 18 in, Overall Length 16 in, Overall Width 22 in, Pump Design Twin Piston, Discharge Hose Size 1/2 in, Discharge Hose Type FNPT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.