Shop All Plumbing Specialty Tools
Wheeler-Rex
T Torque Wrench, 5/16 in Cap, 60 in lb
Mfr # 1977
Zoro # G4818852
product price: $64.15
/ea
$64.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 5/16 in
- Construction Contoured, Comfort Fit Red T-Handle
- Features 60 in -lb, Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to Left Slips Internally The Proper Torque Value Has Been Achieved
- Overall Length (In.) 6-1/4
- Function For Tightening Coupling Nuts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 1977
- Zoro # G4818852
- UPC # 662933132106
- Country of Origin Taiwan, Province of China
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 6-1/4 |
Overall Length | 6 1/4 in |
Overall Width | 4 1/2 in |
Drive Size | 5/16 in |
Description
Soil Pipe Torque Wrench, SAE, Drive Size 5/16 in, 60 in-lb, Overall Length 6 1/4 in, Calibration Certificate Included No, Ratcheting Yes, Standard, Clockwise and Counterclockwise, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- SPEAKMAN Eyewash Replacemnt Shroud Plastic Yellow (RPG10-0041)
- SURETHANE Surethane Polyurethane Tubing, 10mm OD x 100m, Black (PU10MFBK)
- AEROCEL Self-Seal Insulation, Rubber, 1/2" x 3/4" Wall (739-AC1234SSPT)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 60 in lb (1964)
- WHEELER-REX Copper Pipe Shut Off Tool, 1-1/4-2 in Cap (70)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (77)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- WHEELER-REX Pipe Scraper, 12 to 36 in Cap (1350)
- PRIME-LINE 10-1/2 in. Reach, Steel Basin Wrench Single Pack (RP77335)
- Wheeler-Rex Plumbing Tools