Shop All Plumbing Specialty Tools
Wheeler-Rex
T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb
Mfr # 1982
Zoro # G4818877
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length (In.) 6-1/4
- Type T-Torque
- Capacity (In.) 5/16 in, 3/8 in
- Function For Tightening Coupling Nuts
- Features 80 in -lb, Removable Socket, Locking Collar, Tool Can Be Used as Untorqued Snug-Up or Back-Off, Torques to Right, Ratchets to LeftSlips Internally When The Proper Torque Value Has Been Achieved
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 1982
- Zoro # G4818877
- UPC # 662933132304
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 6-1/4 |
Drive Size | 5/16 in, 3/8 in |
Overall Length | 6 1/4 in |
Overall Width | 4 1/2 in |
Description
Soil Pipe Torque Wrench, SAE, Drive Size 5/16 in, 3/8 in, 80 in-lb, Overall Length 6 1/4 in, Calibration Certificate Included No, Ratcheting Yes, Standard, Clockwise and Counterclockwise, Not Tether Capable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1/2 in Pipe Size (847-005)
- RUVATI 23" Workstation Ledge Bar Prep Kitchen Sink Undermnt 16 Ga SS Sgl Bowl (RVH8308)
- ZORO SELECT 3/4" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE402)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GM075SHM360)
- WHEELER-REX Valve Key Extension, 24 in L (88024)
- WHEELER-REX Copper Pipe Shut Off Tool, 3/4-1 in Cap (85)
- WHEELER-REX Torque Wrench, Coupling, 5/16 Cap, 80 in lb (1966)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 60 in lb (1977)
- WHEELER-REX Shut Off Tool Combo, 85 and 70 (8570)
- JONES STEPHENS 1/4" - 1" PlumBite Push On Removal Tool Kit (C77488LF)
- Wheeler-Rex Plumbing Specialty Tools