Shop All Pump Parts
Wheeler-Rex
Suction Hose 2 In. x 20 ft.
Mfr # 56250
Zoro # G8216336
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Threaded Ends
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 562000, 562001, 56201
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 56250
- Zoro # G8216336
- Country of Origin United States
- Category Pump Parts
Details
Item | Suction Hose 2" x 20 ft. |
Includes | Threaded Ends |
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 562000, 562001, 56201 |
Description
Suction Hose 2 In. x 20 ft., Fits Brand Wheeler-Rex, For Use With Mfr. Model Number 56200, 562000, 562001, 56201, Includes Threaded Ends
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pipe Plug, 1/8 NPT (PPL3509G)
- BECKETT Beckett 430 GPH Fountain & Pond Pump, M Series (M400AUL-M430AUL)
- BELL & GOSSETT Hydronic Circulating Pump, 3/4 hp, 115V/230V, 1 Phase, Flange Connection (105097)
- DAYTON Impeller Kit, Use With 6KHN9 (6KHP1)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6519)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- WHEELER-REX Hydraulic Pump (1930)
- ARO Valve Insert (95838)
- Wheeler-Rex Pump Parts