Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Spring Kit 48 In.
Mfr # 97484
Zoro # G8241231
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Ridgid, Wheeler-Rex
- Impact Rated No
- For Use With Mfr. Model Number 31040, 4548
- Accessory Type Spring Kit
- For Use With Straight Pipe Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 97484
- Zoro # G8241231
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Spring Kit 48" |
Fits Brand | Ridgid, Wheeler-Rex |
Impact Rated | No |
For Use With Mfr. Model Number | 31040, 4548 |
Accessory Type | Spring Kit |
For Use With | Straight Pipe Wrench |
Compatible with Manufacturer Model Number | 31040, 4548 |
Compatible with Brand | Ridged, Wheeler-Rex |
Compatible with Manufacturer Part Number | 31040, 4548 |
Compatible Manufacturer Part Number | 31040, 4548 |
Compatible with Manufacturer Model Number [NEW] | 31040, 4548 |
Compatible Manufacturer Model Number | 31040, 4548 |
For Use with Mfr. Model Number | 31040, 4548 |
Description
Spring Kit 48 In., Accessory Type Spring Kit, Compatible with Brand Ridged, Wheeler-Rex, Compatible with Grainger Part Number 4NV21, Compatible with Manufacturer Model Number 31040, 4548, For Use With Straight Pipe Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 9 in Lock Ring Plier 90 Degrees (7636)
- EAZYPOWER Triangle Security Power Bit, 2" (80852)
- ONSRUD Routing End Mill, Up Spiral O, 1/4, 1 1/4, 3 (63-624)
- WESTWARD Chain Wrench, Overall L 24 in. (1XJZ4)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Dies NPT, 1 12R (837835)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- MASTER APPLIANCE Air Intake Screen (50699)
- Wheeler-Rex Pipe & Tubing Tool Parts