Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Snipper Blade
Mfr # 7300
Zoro # G8307835
product price: $59.89
/ea
$59.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7290
- Impact Rated No
- Fits Brand Wheeler-Rex
- Application Pipe And Tubing Cutting
- Compatible with Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 7300
- Zoro # G8307835
- Country of Origin Japan
- Category Pipe & Tubing Tool Parts
Details
Item | Snipper Blade |
For Use With Mfr. Model Number | 7290 |
Impact Rated | No |
Fits Brand | Wheeler-Rex |
Application | Pipe And Tubing Cutting |
Compatible with Brand | Wheeler-Rex |
Accessory Type | Replacement Blade |
For Use With | Professional Ratchet Action Snippers |
Compatible with Manufacturer Model Number | 7290 |
Product Type | Replacement Cutter Blade |
Compatible Material | Pipe And Tubing Cutting |
Compatible with Manufacturer Part Number | 7290 |
Compatible Manufacturer Part Number | 7290 |
Compatible with Manufacturer Model Number [NEW] | 7290 |
Compatible Manufacturer Model Number | 7290 |
For Use with Mfr. Model Number | 7290 |
Description
Snipper Blade, Compatible with Manufacturer Model Number 7290, Compatible Material Pipe And Tubing Cutting, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dial Test Indicator, Vert, 0 to 0.0001 In (599-7023-6)
- BIG HORN Multi-Angle Ruler Drill Guide (19591)
- DRILL AMERICA 1-1/2"X 4" Carbon Steel Square NPT Pipe Die (DWTSQNPT112X4)
- DRILL AMERICA m16x1 Carbon Steel Hex Die (DWTSMH16X1)
- WHEELER-REX Cutter Wheel WR 4990/4991 (8038)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Dies NPT, 1-1/4 12R (837840)
- WHEELER-REX NPT Dies UDH, SS, 1/2 to 3/4 (847785)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WHEELER-REX Heel Jaw and Pin 60 In. (97602)
- DEWALT Filter Assembly (5140128-57)
- Wheeler-Rex Power Tool Parts