Shop All Cutter Parts
Wheeler-Rex
Snipper Blade
Mfr # 5296
Zoro # G2819096
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 5295
- Impact Rated No
- Application Pipe And Tubing Cutting
- Accessory Type Replacement Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 5296
- Zoro # G2819096
- Country of Origin China
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 5295 |
Impact Rated | No |
Item | Snipper Blade |
Application | Pipe And Tubing Cutting |
Accessory Type | Replacement Blade |
Compatible with Brand | Wheeler-Rex |
For Use With | Economy Ratchet Action Snippers |
Compatible with Manufacturer Model Number | 5295 |
Product Type | Replacement Cutter Blade |
Compatible Material | ABS, PVC |
Quantity | 1 |
Compatible with Manufacturer Part Number | 5295 |
Compatible Manufacturer Part Number | 5295 |
Compatible with Manufacturer Model Number [NEW] | 5295 |
Compatible Manufacturer Model Number | 5295 |
For Use with Mfr. Model Number | 5295 |
Description
Snipper Blade, Compatible with Manufacturer Model Number 5295, Compatible Material ABS, PVC, Compatible with Grainger Part Number 58KP42, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Oscillating Tool Blade, PK10 (OSL134C-10)
- INGERSOLL-RAND 20VDC 1/2" Square (W5350-K22)
- MILWAUKEE TOOL SHOCKWAVE 1/4" HEX SHANK TO 1/4" SOCKET Adapter (48-32-5030)
- GEARWRENCH 1/2" 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85576)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WHEELER-REX Snipper Blade (5299)
- WHEELER-REX Replacement Blade, For 9015 Beveler (220083)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- WESTWARD Key (QCI01001)
- Wheeler-Rex Cutter Parts