Shop All Pump Parts
Wheeler-Rex
Seal Kit
Mfr # 36396
Zoro # G8092122
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Cotter Pins, (3) Seals, (6) O-Ring Adapters, (6) V-Packings
- Fits Brand Wheeler-Rex
- For Use With Mfr. Model Number 373080
- Product Type Pump Seal Kit
- Compatible with Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 36396
- Zoro # G8092122
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Seal Kit |
Includes | (3) Cotter Pins, (3) Seals, (6) O-Ring Adapters, (6) V-Packings |
Fits Brand | Wheeler-Rex |
For Use With Mfr. Model Number | 373080 |
Product Type | Pump Seal Kit |
Compatible with Brand | Wheeler-Rex |
Operating Pressure (Maximum) | 3,000 psi |
Compatible with Pump Type | Hydrostatic Test Pump |
Compatible with Manufacturer Model Number | 373080 |
Compatible Grainger Part Number | 45EJ64 |
Compatible Manufacturer Part Number | 373080 |
Compatible with Manufacturer Model Number [NEW] | 373080 |
Compatible with Manufacturer Part Number | 373080 |
Compatible Manufacturer Model Number | 373080 |
For Use with Mfr. Model Number | 373080 |
Description
Seal Kit, Compatible with Grainger Part Number 45EJ64, Compatible with Manufacturer Model Number 373080, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (3) Cotter Pins, (3) Seals, (6) O-Ring Adapters, (6) V-Packings, Operating Pressure (Maximum) 3,000 psi, Product Type Pump Seal Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS 1" MNPT SPDT Flow Switch 4-120V 760 gpm (F261MAL-V01C)
- TELEMECANIQUE SENSORS Float and Rod Assembly, Round, SS, 7 In (9049A6)
- FRANKLIN ELECTRIC Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1 in NPT Inlet Size, 11 Stage (95881015)
- DAYTON Pump Repair Kit, For 2ZXA7, 2ZXA8 (21TH01)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Hydraulic Pump (1930)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- WHEELER-REX Cutter Wheel (700201)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- ZORO SELECT Gas Engine Flange (1780580)
- Wheeler-Rex Pump Parts