Shop All Pipe Threading Accessories
Wheeler-Rex
Schedule 80 Guide, 3 in, For 16300
Mfr # 700590
Zoro # G4938586
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Removing Pipe from Solvent Welded Fittings
- For Use With Mfr. No. 16300
- For Nominal Pipe Size 3 in
- Capacity 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 700590
- Zoro # G4938586
- UPC # 662933491654
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 3 in |
For Pipe Size | 3 in |
Min. to Max. Pipe Size | 3 in |
Maximum Compatible Pipe Size | 3 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Removing Pipe from Solvent Welded Fittings |
Pipe Threading Accessories - Item | Schedule 80 Guide |
For Use With | Mfr. No. 16300 |
Capacity | 3" |
Application | Removing Pipe from Solvent Welded Fittings |
Item | Schedule 80 Guide |
Accessory Type | Schedule 80 Guide |
Compatible Mfr. Model No. | 16150, 16300 |
Product Type | Schedule 80 Guide |
Compatible Pipe Schedule | 80 |
Compatible Tool Series | Pipe Hog |
Compatible Threader Mfr. Model No. | 16150, 16300 |
Compatible Manufacturer Part Number | 16150, 16300 |
Compatible Threader Manufacturer Part Number | 16150, 16300 |
Description
Schedule 80 Guide, Product Type Schedule 80 Guide, Maximum Compatible Pipe Size 3 in, Compatible Pipe Schedule 80, Includes Not Applicable, Compatible Threader Manufacturer Part Number 16150, 16300, Compatible Tool Series Pipe Hog
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG GATOR TOOLS Standard STI-UNC V-TapGuide® (STI-UNC100SNP)
- KEO 3/8x2-1/2 KEO Carbide RH 120 deg NC Spot Drill (34381)
- GREENLEE V-Packing- Rubber 1.50X1.87X.187 Sirvene (53262)
- DE-STA-CO Toggle Clamp, Hold Down, 350 Lbs, SS (307-USS)
- WHEELER-REX Pipe Fitting Reamer, 2 in, Schedule 40 (16200)
- WHEELER-REX Cutter Wheel (60322)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- WHEELER-REX IPS Fitting Saver, 1 in, Schedule 40 (19100)
- RIDGID Cover, Top 1224 (26477)
- Wheeler-Rex Pipe Threading Equipment