Shop All Pipe Threading Accessories
Wheeler-Rex
Schedule 80 Guide, 2 in, For 16200
Mfr # 700589
Zoro # G4938595
product price: $20.25
/ea
$20.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Threading Product Grouping Pipe Threading Accessories
- Pipe Threading Accessory Grouping Removing Pipe from Solvent Welded Fittings
- For Use With Mfr. No. 16200
- For Nominal Pipe Size 2 in
- Application Removing Pipe from Solvent Welded Fittings
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 700589
- Zoro # G4938595
- UPC # 662933491609
- Country of Origin United States
- Category Pipe Threading Accessories
Dimensions
For Nominal Pipe Size | 2 in |
Maximum Compatible Pipe Size | 2 in |
Min. to Max. Pipe Size | 2 in |
For Pipe Size | 2 in |
Details
Pipe Threading Product Grouping | Pipe Threading Accessories |
Pipe Threading Accessory Grouping | Removing Pipe from Solvent Welded Fittings |
Pipe Threading Accessories - Item | Schedule 80 Guide |
For Use With | Mfr. No. 16200 |
Application | Removing Pipe from Solvent Welded Fittings |
Item | Schedule 80 Guide |
Capacity | 2" |
Accessory Type | Schedule 80 Guide |
Compatible Tool Series | Pipe Hog |
Compatible Mfr. Model No. | 16150, 16200 |
Product Type | Schedule 80 Guide |
Compatible Pipe Schedule | 80 |
Compatible Threader Mfr. Model No. | 16150, 16200 |
Compatible Threader Manufacturer Part Number | 16150, 16200 |
Compatible Manufacturer Part Number | 16150, 16200 |
Description
Schedule 80 Guide, Product Type Schedule 80 Guide, Maximum Compatible Pipe Size 2 in, Compatible Pipe Schedule 80, Includes Not Applicable, Compatible Threader Manufacturer Part Number 16150, 16200, Compatible Tool Series Pipe Hog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Carbide 4 Flute Single End End Mill (MMO3/16-4FSE)
- CLEVELAND 4-Flute Ball Nose GP End Mill Cleveland CEM-DE-4B Bright Carbide Square 4Flute 7/16"x1/2"x7/8"x4" (C60315)
- HHIP MT2 Live Center With Revolving Body (3900-6102)
- DIABLO Diamond Segmented Turbo Rim Masonry Cut- (DMADST0500)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 80 (19025)
- WHEELER-REX Pipe Fitting Reamer, 4 in, Schedule 40 (16400)
- WHEELER-REX Square Carbide Insert, 1/2 in, For Reamer (16055)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- WHEELER-REX Extension Shaft, 12 in, For Fitting Reamer (16050)
- WHEELER-REX IPS Fitting Saver Kit, Schedule 40 (19020)
- RIDGID Metal Carrying Case For 1XDZ4 (96720)
- Wheeler-Rex Pipe Threading Accessories