Shop All Pipe & Tubing Cutters
Wheeler-Rex
Ring Remover, 1/2"- 1"
Mfr # 89210
Zoro # G7076496
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1/2" to 1"
- Cuts PEX
- Features Light Weight; Comfort Fit Handle allows One-handed Crimping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 89210
- Zoro # G7076496
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1/2" to 1" |
Cuts | PEX |
Features | Light Weight; Comfort Fit Handle allows One-handed Crimping |
Item | Ring Remover,1/2"- 1" |
Description
Ring Remover,1/2 In.- 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Vormax Uhet Rhel 12"RLSeat Combo-Wh, 1.0 gpf, VorMax, Floor Mount, Elongated, White (238AA.114.020)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G002E)
- PARKER Brass Dryseal Pipe Fitting, FNPT x FNPT, 1/8" Pipe Size (207P-2)
- JOHN GUEST Connector, 1/4'' Tube Size, White, 10 PK (PP3208U7W)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Steel Pipe Cutter, 2"-4" (4690)
- WHEELER-REX Plastic Beveler, 1-1/2 to 12 in Cap, Alum (9015)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 1-5/8" (5291)
- WHEELER-REX Rerounding Tool Kit, 3/4"-2" (4900)
- WHEELER-REX Mini Pipe Slice (8500)
- JONES STEPHENS PVC Pipe Cutter, 2", One-Handed (P70035)
- Wheeler-Rex Pipe & Tubing Cutters