Shop All Pipe & Tubing Cutters
Wheeler-Rex
Rerounding Tool Kit, 3/4"-2"
Mfr # 4900
Zoro # G7167329
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 3/4" to 2"
- Cuts Copper
- Includes (1) 3/4" Rerounding Tool; (1) 1" Rerounding Tool; (1) 1-1/2" Rerounding Tool; (1) 2" Rerounding Tool
- Features Compact, Divided Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4900
- Zoro # G7167329
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 3/4" to 2" |
Cuts | Copper |
Includes | (1) 3/4" Rerounding Tool; (1) 1" Rerounding Tool; (1) 1-1/2" Rerounding Tool; (1) 2" Rerounding Tool |
Item | Rerounding Tool Kit,3/4"-2" |
Features | Compact, Divided Kit |
Description
Rerounding Tool Kit,3/4 In.-2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1/2" Male NPT Forged Steel Round Head Plug Class 3000 (0361325202)
- JAY R. SMITH MANUFACTURING 9-3/4" Pipe Dia. Polyethylene Roof Drain Dome (1310D)
- USA INDUSTRIALS Sanitary Fitting, Butt Weld, 304SS, Reducer, 6" x 4", Specific Fitting Shape: Straight (ZUSA-STF-BW-129)
- ZORO SELECT Pipe Strap, Copper, 3/8" Pipe Size (CC-38PS)
- WHEELER-REX Ratchet Pipe Cutter, 2"-15" (49015)
- WHEELER-REX Tubing Cutter, 1/4" to 1" Cut Cap. (79014)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- WHEELER-REX Internal Pipe Cutter, 6" (6000)
- WHEELER-REX Internal Pipe Cutter, 2" (2290)
- WHEELER-REX Manual Pipe Cutter, 2"-12" (59012)
- JONES STEPHENS PVC Pipe Cutter, 1" (P70001)
- Wheeler-Rex Pipe & Tubing Cutters