Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, For 79022 Glass Cutter
Mfr # 7922
Zoro # G4819096
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 in
- Material Steel
- Includes (22) Pins
- For Use With Glass Cutters
- For Use With Mfr. Model Number 79022
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 7922
- Zoro # G4819096
- UPC # 662933171204
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 8 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Details
Material | Steel |
Includes | (22) Pins |
For Use With | Glass Cutters |
For Use With Mfr. Model Number | 79022 |
Item | Replacement Chain |
Impact Rated | No |
Accessory Type | Replacement Glass Cutter Chain |
Compatible with Manufacturer Model Number | 79022 |
Features | Based on the Original Wheeler "Squeeze and Pop" Principle, Designed to Cut Glass Tube and Brittle Tubular Materials From 1/4 in - 1 1/2 in |
Compatible with Brand | Wheeler-Rex |
Compatible with Manufacturer Part Number | 79022 |
Compatible Manufacturer Part Number | 79022 |
Compatible with Manufacturer Model Number [NEW] | 79022 |
Compatible Manufacturer Model Number | 79022 |
For Use with Mfr. Model Number | 79022 |
Description
Replacement Chain, Accessory Type Replacement Glass Cutter Chain, Compatible with Brand Wheeler-Rex, Compatible with Grainger Part Number 38L093, Compatible with Manufacturer Model Number 79022, Features Based on the Original Wheeler In.Squeeze and Pop In. Principle, Designed to Cut Glass Tube and Brittle Tubular Materials From 1/4 in - 1 1/2 in, For Use With Glass Cutters, Includes (22) Pins, Material Steel, Overall Height 1/4 in, Overall Length 8 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Hex Rethreading Die, Carbon Steel, M12 (10T935)
- TOUGH GUY Roof Brush (1YXC3)
- INNOVATIVE COMPONENTS Snap Lock Three Prong Knob, 1/4" Thread Size, 1-3/4" Dia., Thru Tap (GNH1-HEX3P4----)
- HULTAFORS TOOLS Insulation Knife FGK-18" Blade Length (FGK)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Snipper Blade (5200)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WESTWARD Slide, 14 in., PR (GGS_51242)
- Wheeler-Rex Hand Tool Parts