Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, For 69012 Glass Cutter
Mfr # 690012
Zoro # G4820146
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 in
- Material Steel
- Includes (12) Pins
- For Use With Glass Cutters
- Impact Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 690012
- Zoro # G4820146
- UPC # 662933470208
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 3 in |
Overall Height | 1/4 in |
Overall Width | 1/4 in |
Details
Material | Steel |
Includes | (12) Pins |
For Use With | Glass Cutters |
Item | Replacement Chain |
Impact Rated | No |
For Use With Mfr. Model Number | 69012 |
Accessory Type | Replacement Glass Cutter Chain |
Compatible with Brand | Wheeler-Rex |
Features | Based on the Original Wheeler "Squeeze and Pop" Principle, Designed to Cut Glass Tube and Brittle Tubular Materials From 1/4 in - 1 1/2 in |
Compatible with Manufacturer Model Number | 69012 |
Compatible with Manufacturer Part Number | 69012 |
Compatible Manufacturer Part Number | 69012 |
Compatible with Manufacturer Model Number [NEW] | 69012 |
Compatible Manufacturer Model Number | 69012 |
For Use with Mfr. Model Number | 69012 |
Description
Replacement Chain, Accessory Type Replacement Glass Cutter Chain, Compatible with Brand Wheeler-Rex, Compatible with Grainger Part Number 38L091, Compatible with Manufacturer Model Number 69012, Features Based on the Original Wheeler In.Squeeze and Pop In. Principle, Designed to Cut Glass Tube and Brittle Tubular Materials From 1/4 in - 1 1/2 in, For Use With Glass Cutters, Includes (12) Pins, Material Steel, Overall Height 1/4 in, Overall Length 3 in, Overall Width 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPMATIC Back Jaw, For Mfr. No. 50X, Rx50, SM4 (56516)
- WESTWARD Wrench, Combination/Extra Long, Metric, 9m (54PN90)
- CLEVELAND Annular Cutter (C34074)
- DEWALT 2-1/2" x 4" Core Bit Body (DW5902)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Blade, Wheeler Rex (3293)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- RIDGID Cutter Wheel (33205)
- Wheeler-Rex Hand Tool Parts