Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, 24 in, For 3890-24
Mfr # 382424
Zoro # G4818956
product price: $2,062.99
/ea
Free Shipping & Returns
$2,062.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 97 1/2 in
- Includes (55) Pins
- Impact Rated No
- For Use With Hydraulic Cutter
- For Use With Mfr. Model Number 3890-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 382424
- Zoro # G4818956
- UPC # 662933381108
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 97 1/2 in |
Details
Includes | (55) Pins |
Impact Rated | No |
For Use With | Hydraulic Cutter |
For Use With Mfr. Model Number | 3890-24 |
Type | For 24 in Pipe |
Item | Replacement Chain |
Compatible with Brand | Wheeler-Rex |
Application | Multipurpose |
Compatible with Manufacturer Model Number | 3890-24 |
Features | Chain for 24 in Pipe Hydraulic Cutters |
Weight | 47 lb |
Accessory Type | Chain |
Product Type | Hydraulic Cutter Chain |
Compatible Manufacturer Model Number | 3890-24 |
Description
Replacement Chain, Compatible Grainger Part Number 38K989, Compatible Manufacturer Model Number 3890-24, Includes (55) Pins, Overall Length 97 1/2 in, Product Type Hydraulic Cutter Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 2" X 1" Straight Shank Indexable End Mill (5820-4000)
- MILWAUKEE TOOL 5/16 in. x 75 ft. Chain Snake Cable (48-53-2819)
- WIHA Precision Screwdriver Set, Combo, 50 pcs (92190)
- DRILL AMERICA 5/8"-20 HSS Plug Hand Tap (DWTST5/8-20P)
- WHEELER-REX Capitol Style Ci Cutter, 4" (42900)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- WHEELER-REX Snipper Blade (5296)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WHEELER-REX Blade, Wheeler Rex (4293)
- HOLEX Thread Pitch Gauge Set, Metric/Whitworth (477000 M/W)
- Wheeler-Rex Cutter Parts