Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, 12 in, For 3890-12
Mfr # 3824
Zoro # G4818895
Free Shipping & Returns
$1,225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 50 3/4 in
- Includes (29) Pins
- For Use With Mfr. Model Number 3890-12
- Type For 12 in Pipe
- For Use With Hydraulic Cutter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 3824
- Zoro # G4818895
- UPC # 662933143409
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 50 3/4 in |
Details
Includes | (29) Pins |
For Use With Mfr. Model Number | 3890-12 |
Type | For 12 in Pipe |
For Use With | Hydraulic Cutter |
Impact Rated | No |
Item | Replacement Chain |
Features | Chain for 12 in Pipe Hydraulic Cutters |
Compatible with Manufacturer Model Number | 3890-12 |
Accessory Type | Chain |
Application | Multipurpose |
Compatible with Brand | Wheeler-Rex |
Weight | 25 lb |
Product Type | Hydraulic Cutter Chain |
Compatible Manufacturer Model Number | 3890-12 |
Description
Replacement Chain, Compatible Grainger Part Number 38L084, Compatible Manufacturer Model Number 3890-12, Includes (29) Pins, Overall Length 50 3/4 in, Product Type Hydraulic Cutter Chain
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torsion Bit, SAE, 1/4", Hex, T25, 1", SS (05071035001)
- TRUE TEMPER BOYS AXE REPLC HNDL 28"" (2020900)
- BONDHUS Fold-Up Hex Key Set, 7PCS (BND12592)
- PROTO 1/2 in Drive, 11/16 in 8 pt SAE Socket, 8 Points (J7422S)
- WHEELER-REX Snipper Blade (5200)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Blade, Wheeler Rex (1293)
- POSI LOCK Roll Pin (10256)
- Wheeler-Rex Cutter Parts