Shop All Cutter Parts
Wheeler-Rex
Replacement Chain, 12 in, For 2990-12
Mfr # 192412
Zoro # G4818974
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53 1/4 in
- Includes (43) Pins
- For Use With Hydraulic Cutter
- Impact Rated No
- Type For 12 in Pipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 192412
- Zoro # G4818974
- UPC # 662933239904
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 53 1/4 in |
Details
Includes | (43) Pins |
For Use With | Hydraulic Cutter |
Impact Rated | No |
Item | Replacement Chain |
Type | For 12 in Pipe |
For Use With Mfr. Model Number | 2990-12 |
Features | Chain for 12 in Pipe (Replaces 292412) Hydraulic Cutters |
Accessory Type | Chain |
Application | Multipurpose |
Weight | 14 lb |
Compatible with Manufacturer Model Number | 2990-12 |
Compatible with Brand | Wheeler-Rex |
Product Type | Hydraulic Cutter Chain |
Compatible Manufacturer Model Number | 2990-12 |
Description
Replacement Chain, Compatible Grainger Part Number 38K985, Compatible Manufacturer Model Number 2990-12, Includes (43) Pins, Overall Length 53 1/4 in, Product Type Hydraulic Cutter Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD pc. HSS 135 Degrees Drill Bit Set (401J94)
- TRUE BRANDS Swift Edge Replaceable Blade 4 Fast Flip Knife with Orange TPR Handle (TRU-FMK-1005)
- GREENLEE Knock Out Case, KCC-LS2 (KCC-LS2)
- HARVEY TOOL 0.0390 in. Radius x .5mm Pilot dia. Carbide Corner Rounding End Mill DE, 2 Flutes, AlTiN Coated (932239-C3)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- WHEELER-REX 8038 Replacement Cutter Wheel fits 4990, 4991, 4992 (8038-Rex)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8001)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- WHEELER-REX Blade, Wheeler Rex (1293)
- RATCH CUT Pack of 2 replacement cutter wheels for RC375 (RC375-7C)
- Wheeler-Rex Hand Tool Parts