Shop All Cutter Parts
Wheeler-Rex
Replacement Blade, Pipemaster, For DI
Mfr # 4616
Zoro # G4819001
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Material Diamond
- For Use With Can be Used With or Without Coolant to Make Cuts on Ductile Iron and Cast Iron Pipes
- Impact Rated No
- Type Pipemaster
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4616
- Zoro # G4819001
- UPC # 662933152050
- Country of Origin United States
- Category Cutter Parts
Dimensions
Overall Length | 6 in |
Overall Width | 6 in |
Details
Material | Diamond |
For Use With | Can be Used With or Without Coolant to Make Cuts on Ductile Iron and Cast Iron Pipes |
Item | Replacement Blade |
Impact Rated | No |
Type | Pipemaster |
Compatible with Manufacturer Model Number | 5624 |
Compatible with Brand | Keel, Reed Manufacturing, WACHS, Wheeler-Rex |
Accessory Type | Blade |
Features | Economy Blades Come With Arbor Adapters and Multiple Drive Lug Holes to Fit Other Competitors Pipe Cutters |
Application | Pipe Cutting |
Product Type | Replacement Blade |
Compatible Manufacturer Model Number | 5624 |
Description
Replacement Blade, Compatible Manufacturer Model Number 5624, Material Diamond, Overall Width 6 in, Product Type Replacement Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 12,000 RPM, 0.8 hp (CP9120CRN)
- HHIP 1/2" AR-8 C2 Carbide Tipped Single Point Brazed Tool Bit (2008-0018)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M3X0.5 (4624-3)
- MITUTOYO Micrometer, In, Ext Rod, 1000-3000/.01mm (140-158)
- WHEELER-REX Snipper Blade (5200)
- WHEELER-REX Economy Snipper, 1/8" - 1-5/8" (5295)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- WHEELER-REX Auto C Cutter, 3/4", 22.2mm (5691)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- WESTWARD Serrated Jaw, 4 in. (GGS_50180)
- Wheeler-Rex Cutter Parts