Shop All Cutter Parts
Wheeler-Rex
Repl Router Bit Assy, HSS, 3/8 in Shank
Mfr # 220234
Zoro # G4819071
product price: $558.99
/ea
Free Shipping & Returns
$558.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- Material Steel
- Includes 1/2 in Collet
- Type 3/8 in Shank
- For Use With Plastic Pipe Bevellers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 220234
- Zoro # G4819071
- UPC # 662933249200
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
Material | Steel |
Includes | 1/2 in Collet |
Type | 3/8 in Shank |
Item | Replacement Router Bit Assembly |
For Use With | Plastic Pipe Bevellers |
For Use With Mfr. Model Number | 220220, 9000, 9001, 9050 |
Impact Rated | No |
Features | The Power Bevellers are Designed for a Wide Variety of Situations Including High Production Applications |
Compatible with Manufacturer Model Number | 220220, 9000, 9001, 9050 |
Accessory Type | Replacement Router Bit Assembly |
Compatible with Brand | Wheeler-Rex |
Application | Plastic Pipe Beveller |
Compatible with Manufacturer Part Number | 220220, 9000, 9001, 9050 |
Compatible with Manufacturer Model Number [NEW] | 220220, 9000, 9001, 9050 |
Compatible Manufacturer Part Number | 220220, 9000, 9001, 9050 |
Compatible Manufacturer Model Number | 220220, 9000, 9001, 9050 |
For Use with Mfr. Model Number | 220220, 9000, 9001, 9050 |
Description
Replacement Router Bit Assembly, For Use With Grainger Item Number 38L019, 38L020, 38L021, 38L022, For Use With Mfr. Model Number 220220, 9000, 9001, 9050, Fits Brand Wheeler-Rex, Includes 1/2 in Collet, Type 3/8 in Shank, Material Steel, For Use With Plastic Pipe Bevellers, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIN ID SHARP SLUGGER 7/16in X 1in (63134111114)
- WARNER Full Putty Knife, Flex, 1-1/4" , Includes: Handle (90131)
- AMERICAN SOCKETS SAE L-Shape Hex Key, 7/8" Tip Size, 2 PK (00875KHL)
- ZORO SELECT Squeezer Die, 1/4 Dia, 1/2, Tubular Roll (SQ-5-31)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Mini Snipper, 1/8" to 1-1/4" PTFE (5191)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Auto C Cutter, 1/2", 15.9mm (5690)
- WHEELER-REX Snipper Blade (5299)
- WHEELER-REX Cutter Wheel for Ridge and Reed (8045)
- RIDGID Cutter Stop Pin, Steel (47135)
- Wheeler-Rex Hand Tool Parts