Shop All Cutter Parts
Wheeler-Rex
Repl Router Bit Assy, Carbide, 3/8 Shank
Mfr # 220041
Zoro # G4819123
product price: $1,172.99
/ea
Free Shipping & Returns
$1,172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Wheeler-Rex
- Material Carbide
- Includes 1/2 in Collet
- Type 3/8 in Shank
- For Use With Mfr. Model Number 220220, 9000, 9001, 9050
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 220041
- Zoro # G4819123
- UPC # 662933242201
- Country of Origin United States
- Category Cutter Parts
Details
Fits Brand | Wheeler-Rex |
Material | Carbide |
Includes | 1/2 in Collet |
Type | 3/8 in Shank |
For Use With Mfr. Model Number | 220220, 9000, 9001, 9050 |
Item | Replacement Router Bit Assembly |
Impact Rated | No |
For Use With | Plastic Pipe Bevellers |
Compatible with Brand | Wheeler-Rex |
Accessory Type | Replacement Router Bit Assembly |
Application | Plastic Pipe Beveller |
Features | The Power Bevellers are Designed for a Wide Variety of Situations Including High Production Applications |
Compatible with Manufacturer Model Number | 220220, 9000, 9001, 9050 |
Compatible with Manufacturer Model Number [NEW] | 220220, 9000, 9001, 9050 |
Compatible with Manufacturer Part Number | 220220, 9000, 9001, 9050 |
Compatible Manufacturer Part Number | 220220, 9000, 9001, 9050 |
Compatible Manufacturer Model Number | 220220, 9000, 9001, 9050 |
For Use with Mfr. Model Number | 220220, 9000, 9001, 9050 |
Description
Replacement Router Bit Assembly, For Use With Grainger Item Number 38L019, 38L020, 38L021, 38L022, For Use With Mfr. Model Number 220220, 9000, 9001, 9050, Fits Brand Wheeler-Rex, Includes 1/2 in Collet, Type 3/8 in Shank, Material Carbide, For Use With Plastic Pipe Bevellers, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 5/8"-90 HSS 3 Flute Center Reamer (DEWCSK5/8-90)
- CRESCENT NICHOLSON 12" Mill Single Cut Bastard File (08737NN)
- DAYTON Vertical Mounting Base (6X502)
- BONDHUS 8 Piece Metric T-Shape Hex Key Set, 13387 (13387)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- WHEELER-REX Blade, Wheeler Rex (4293)
- WHEELER-REX Blade, Wheeler Rex (1293)
- WHEELER-REX Snipper Blade (5299)
- WHEELER-REX Replacement Chain, 6 in, For 2990-6 (1926)
- WHEELER-REX Replacement Chain, For 79022 Glass Cutter (7922)
- COUNCIL TOOL Handle, Hammer, 15 In, For PR25, PR30 (70-023)
- Wheeler-Rex Cutter Parts