Shop All Pipe Freezers & Thawers
Wheeler-Rex
Repl Pipe Freeze Canister, 3/8- 2-3/8 Cap
Mfr # 17500
Zoro # G4823603
Free Shipping & Returns
$79.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3/8 to 2-3/8 in
- Features Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly
- Refrigerant Type Tetrafloraethane
- Application Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair
- Average Freezes per Can 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 17500
- Zoro # G4823603
- UPC # 662933189209
- Country of Origin United Kingdom
- Category Pipe Freezers & Thawers
Dimensions
Steel Pipe Size Range | 3/8 in - 2 3/8 in |
Minimum Copper Tube Size | 3/8 in |
Copper Tube Size Range | 3/8 in - 2 3/8 in |
Minimum Steel Pipe Size | 3/8 in |
Maximum Steel Pipe Size | 2 3/8 in |
Maximum Copper Tube Size | 2 3/8 in |
Can Size | 700 g |
Details
Item | Replacement Pipe Freeze Canister |
Capacity | 3/8 to 2-3/8 in |
Features | Ice Plugs Last 15 To 20 min, Non-Toxic, Non-Flammable, Ozone Friendly |
Refrigerant Type | Tetrafloraethane |
Application | Rapidly Forms Ice Plug In Static Water Lines Eliminating the Need to Drain Down a System to Make a Repair |
Average Freezes per Can | 6 |
Material Application | Copper |
Time to Freeze | As Little as 2 min |
Maximum Freeze Duration | 15 to 20 min |
Description
Replacement Pipe Freeze Canister, Material Application Copper, Average Freezes per Can 6, Can Size 700 g, Time to Freeze As Little as 2 min, Minimum Steel Pipe Size 3/8 in, Maximum Steel Pipe Size 2 3/8 in, Maximum Freeze Duration 15 to 20 min, Maximum Copper Tube Size 2 3/8 in, Minimum Copper Tube Size 3/8 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" MNPT x 3-1/2" TBE Red Brass Pipe Nipple Sch 40 (462-035)
- REDHAT 24V AC Aluminum Fuel Gas Solenoid Valve with Test Port, Normally Closed, 3/4 in Pipe Size (8040G023)
- DIXON Close Nipple, 3/4 in Nominal, MNPT End Style, 1-3/8 in L, 316 SS, SCH 40/STD, Domestic (CN075SS)
- LEGEND VALVE 3" X 3" GALVANIZED NIPPLE (356-204)
- WHEELER-REX Pipe Freeze Kit, 3/8 to 2-3/8 Cap, 15 Pc (1755)
- ROTHENBERGER Pipe Freezing Spray Kit, 304mL Capacity (1500003034)
- QWIK-FREEZER QF-6100WOC Single C02 Pipe Freeze Kit 5.00 to 6.00 Inch ID (QF6100WOC)
- QWIK-FREEZER QF-8200WOC Double C02 Pipe Freeze Kit 3/8 to 8.00 Inch ID (QF8200WOC)
- COLD-SHOT CO2 Pipe Freeze Kit 1/8 to 2.0 Inch ID (CST-2)
- QWIK-FREEZER 20 lb. Aluminum Dip Tube CO2 Cylinder with Carry Handle (QFAL20)
- GENERAL WIRE Cold-Shot, Pipe Freeze Kit, (CST-2)
- Wheeler-Rex Pipe Freezers & Thawers