Shop All Pump Parts
Wheeler-Rex
Rebuild Kit, Pump, For 6GDV9
Mfr # 36389
Zoro # G3223376
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydrostatic Test Pump
- For Use With 6GDV9
- Includes (2) Back-Up Rings, (2) O-Rings, (2) Seal Rings, (4) U-Cups
- Product Type Pump Repair Kit
- Compatible with Manufacturer Model Number 33110
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 36389
- Zoro # G3223376
- UPC # 662933201550
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Pump Repair Kit |
Type | Hydrostatic Test Pump |
For Use With | 6GDV9 |
Includes | (2) Back-Up Rings, (2) O-Rings, (2) Seal Rings, (4) U-Cups |
Product Type | Pump Repair Kit |
Compatible with Manufacturer Model Number | 33110 |
Operating Pressure (Maximum) | 1,000 psi |
Compatible with Pump Type | Hydrostatic Test Pump |
Compatible with Brand | Wheeler-Rex |
Compatible Grainger Part Number | 794F37 |
Compatible with Manufacturer Model Number [NEW] | 33110 |
Compatible Manufacturer Part Number | 33110 |
Compatible with Manufacturer Part Number | 33110 |
Compatible Manufacturer Model Number | 33110 |
For Use with Mfr. Model Number | 33110 |
For Use With Mfr. Model Number | 33110 |
Description
Pump Repair Kit, Compatible with Grainger Part Number 794F37, Compatible with Manufacturer Model Number 33110, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (2) Back-Up Rings, (2) O-Rings, (2) Seal Rings, (4) U-Cups, Operating Pressure (Maximum) 1,000 psi, Product Type Pump Repair Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 3 hp, 240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 6 Stage (5UXF9)
- PIUSI USA Diesel Pulser K600/3, Diesel Meter 1" Npt, 2.64 Max. Flow Rate , Aluminum, 1" NPT Inlet (F00472A30)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Cutter Wheel (700201)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Hydraulic Pump (1930)
- ARO Logic Assembly, 59917 (59917)
- Wheeler-Rex Pump Parts