Shop All Pump Parts
Wheeler-Rex
Rebuild Kit, Pump, For 6GDV7
Mfr # 36361
Zoro # G0877545
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydrostatic Test Pump
- For Use With 6GDV7
- Includes (2) Piston Cap Screws, (2) Rubber Cups, (2) Seal Rings, (2) Washers, (4) O-Rings
- Product Type Pump Repair Kit
- Compatible with Pump Type Hydrostatic Test Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 36361
- Zoro # G0877545
- UPC # 662933200157
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Pump Repair Kit |
Type | Hydrostatic Test Pump |
For Use With | 6GDV7 |
Includes | (2) Piston Cap Screws, (2) Rubber Cups, (2) Seal Rings, (2) Washers, (4) O-Rings |
Product Type | Pump Repair Kit |
Compatible with Pump Type | Hydrostatic Test Pump |
Operating Pressure (Maximum) | 500 psi |
Compatible with Brand | Wheeler-Rex |
Compatible with Manufacturer Model Number | 35100, 35101 |
Compatible with Manufacturer Model Number [NEW] | 35100, 35101 |
Compatible Manufacturer Part Number | 35100, 35101 |
Compatible Grainger Part Number | 6GDV7 |
Compatible with Manufacturer Part Number | 35100, 35101 |
Compatible Manufacturer Model Number | 35100, 35101 |
For Use with Mfr. Model Number | 35100, 35101 |
For Use With Mfr. Model Number | 35100, 35101 |
Description
Pump Repair Kit, Compatible with Grainger Part Number 6GDV7, Compatible with Manufacturer Model Number 35100, 35101, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (2) Piston Cap Screws, (2) Rubber Cups, (2) Seal Rings, (2) Washers, (4) O-Rings, Operating Pressure (Maximum) 500 psi, Product Type Pump Repair Kit, Compatible with Pump Type Hydrostatic Test Pump, Compatible with Brand Wheeler-Rex
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump Repair Kit, Fluid (6PY75)
- SIMMONS Simmons AV 45 Air Volume Control, Steel, For Jet Pump Water Systems and Centrifugal on Rotary Pumps (AVC45)
- DYNASONICS Flow Meter, Ultrasonic (DXNP-ABS-NN)
- DWYER INSTRUMENTS Water Meter, H20 Mtr 58 X 34 (WMT2-A-C-02)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1/4 In (3917)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Square Male/Female Ratchet 1/2 In. (6519)
- WHEELER-REX Rebuild Kit, For 6GDU4, 6GDU5 (29250)
- WHEELER-REX Gauge, Wheeler Rex (36359)
- WHEELER-REX Cutter Chain for 6 In. Pipe (700987)
- ZEELINE Zee Line Alkaline Battery-Operated Pump with Auto Shutoff (DRM1410)
- Wheeler-Rex Pump Parts