Shop All Pump Parts
Wheeler-Rex
Rebuild Kit, For 6GDU4, 6GDU5
Mfr # 29250
Zoro # G0975213
product price: $15.49
/ea
$15.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hydrostatic Test Pump
- For Use With 29201, Mfr. No. 29200
- Includes (2) 3/8 in Stainless Steel Balls, (2) O-Rings, 5/16 in Stainless Steel Ball, Overload Spring, Screen Retainer
- Product Type Pump Repair Kit
- Compatible with Brand Wheeler-Rex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 29250
- Zoro # G0975213
- UPC # 662933196801
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Pump Repair Kit |
Type | Hydrostatic Test Pump |
For Use With | 29201, Mfr. No. 29200 |
Includes | (2) 3/8 in Stainless Steel Balls, (2) O-Rings, 5/16 in Stainless Steel Ball, Overload Spring, Screen Retainer |
Product Type | Pump Repair Kit |
Compatible with Brand | Wheeler-Rex |
Operating Pressure (Maximum) | 300 psi |
Compatible with Pump Type | Hydrostatic Test Pump |
Compatible with Manufacturer Model Number | 29200 |
Compatible Manufacturer Part Number | 29200 |
Compatible with Manufacturer Part Number | 29200 |
Compatible with Manufacturer Model Number [NEW] | 29200 |
Compatible Manufacturer Model Number | 29200 |
For Use with Mfr. Model Number | 29200 |
For Use With Mfr. Model Number | 29200 |
Description
Pump Repair Kit, Compatible with Grainger Part Number 6GDU4, Compatible with Manufacturer Part Number 29200, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (2) 3/8 in Stainless Steel Balls, (2) O-Rings, 5/16 in Stainless Steel Ball, Overload Spring, Screen Retainer, Operating Pressure (Maximum) 300 psi, Product Type Pump Repair Kit, Compatible with Pump Type Hydrostatic Test Pump
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 3 Stage (5UXF6)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, Nitrile, 47 GPM (6661AJ-322-C)
- ROTHENBERGER Tp25 Pressure Testing Pump (60250)
- PULSATRON Pump Keep on Pumping Repair Kit VTC1 (K3VTC1)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- WHEELER-REX Rebuild Kit, Pump, For 6GDU9 (29950)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 1000psi (220577)
- WHEELER-REX Hydraulic Pump (1930)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- DAYTON Back Cover (PPL2316BG)
- Wheeler-Rex Pump Parts