Shop All Pipe & Tubing Cutters
Wheeler-Rex
Ratchet Pipe Cutter, 2"-8"
Mfr # 4908
Zoro # G7136976
product price: $671.99
/ea
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 8"
- Cuts Clay, No-Hub Soil Pipe
- Features Ratchet Cutting Action
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 4908
- Zoro # G7136976
- Country of Origin United States
- Category Pipe & Tubing Cutters
Details
Cutting Capacity | 1-1/2" to 8" |
Cuts | Clay, No-Hub Soil Pipe |
Features | Ratchet Cutting Action |
Item | Ratchet Pipe Cutter,2"-8" |
Description
Ratchet Pipe Cutter,2"-8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLAST-O-MATIC Vacuum Breaker, 1/2 In., FNPT, PVC, 150 psi (VBM050V-PV)
- HOMEWERKS WALL FAUCET1H 1/2""M CHR (3210-161-CH-B-Z)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000540)
- USA INDUSTRIALS D.O.T. Nylon Tubing - Red - 0.251" ID x 3/8" x OD x 50 ft. L (ZUSA-HT-2649)
- WHEELER-REX Ratchet Pipe Cutter, 2"-6" (4906)
- WHEELER-REX Ratch Cut, 5/16"-1-1/8" (3790)
- WHEELER-REX Ratchet Pipe Cutter, 2"-10" (49010)
- WHEELER-REX Mini Pipe Slice (8500)
- WHEELER-REX Steel Pipe Cutter, 1/8"-2" (2690)
- WHEELER-REX 79014 Glass Tube Cutter, 1/4in - 1in (79014-REX)
- GENERAL WIRE SPRING General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- Wheeler-Rex Pipe & Tubing Cutters