Shop All Power Drill Parts
Wheeler-Rex
PVC Drill Tap, 1 in.
Mfr # 86100
Zoro # G8452647
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 in
- Impact Rated No
- Fits Brand Hays, Mueller, Reed
- For Use With Mfr. Model Number All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 86100
- Zoro # G8452647
- UPC # 662933232004
- Country of Origin Canada
- Category Power Drill Parts
Details
Type | 1 in |
Item | Drill Tap |
Impact Rated | No |
Fits Brand | Hays, Mueller, Reed |
For Use With Mfr. Model Number | All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101 |
Description
Drill Tap, For Use With Mfr. Model Number All Reed, Hays Transmate B1, Mueller A2, Mueller A3, Mueller B100, Mueller B101, Fits Brand Hays, Mueller, Reed, Type 1 in, Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIDE SLEDGE Slide Hammer w/Pin Driver, 14Lb, 30In (211301)
- WESTWARD 1/2 in Drive, 1-1/16" Triple Square SAE Socket, 12 Points (53YV34)
- GREENLEE 13-3/4" Ratchet Action Cable Cutter, Center Cut (760)
- MAYHEW PRO Center Punch, 4-1/2in L, Steel, Black Oxide (24001)
- WHEELER-REX Thread Drill Tap, 3/4 (89075)
- WHEELER-REX Thread Drill Tap, 1 in. (89100)
- BOSCH Oil, Includes: Seal (1615437511)
- BOSCH Auxiliary Handle (1612025055)
- SIMPSON STRONG-TIE Screw Gun Kit 3500 Rpm (PRO300SM35K)
- JONARD TOOLS Folding Flex Drill Bit Guide (DBG-75)
- PFERD 1-1/4" to 5/8" Plastic Adapter - for Vitrified Bench Grinding Wheels (69016)
- Wheeler-Rex Power Drill Parts