Shop All Pump Parts
Wheeler-Rex
Pump Seal Kit
Mfr # 34053
Zoro # G8421883
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (3) Cotter Pins, (3) Seals, (3) Seats, (6) O-Rings
- For Use With Mfr. Model Number 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
- Fits Brand Wheeler-Rex
- Product Type Pump Seal Kit
- Compatible with Manufacturer Model Number 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 34053
- Zoro # G8421883
- Country of Origin United States
- Category Pump Parts
Dimensions
Details
Item | Pump Seal Kit |
Includes | (3) Cotter Pins, (3) Seals, (3) Seats, (6) O-Rings |
For Use With Mfr. Model Number | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
Fits Brand | Wheeler-Rex |
Product Type | Pump Seal Kit |
Compatible with Manufacturer Model Number | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
Compatible with Brand | Wheeler-Rex |
Operating Pressure (Maximum) | 1,200 psi |
Compatible with Pump Type | Hydrostatic Test Pump |
Compatible Manufacturer Part Number | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
Compatible with Manufacturer Model Number [NEW] | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
Compatible with Manufacturer Part Number | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
Compatible Grainger Part Number | 45EJ59, 45EJ60, 58KR48, 58KR59, 58KR61, 58KR62, 58KR63, 58KT31 |
Compatible Manufacturer Model Number | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
For Use with Mfr. Model Number | 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105 |
Description
Pump Seal Kit, Compatible with Grainger Part Number 45EJ59, 45EJ60, 58KR48, 58KR59, 58KR61, 58KR62, 58KR63, 58KT31, Compatible with Manufacturer Model Number 36200, 362000, 46200, 462000, 47100, 47101, 47102, 47103, 47105, Connection Size Not Applicable, Connection Type Not Applicable, Hose Inside Diameter Not Applicable, Hose Length Not Applicable, Includes (3) Cotter Pins, (3) Seals, (3) Seats, (6) O-Rings, Operating Pressure (Maximum) 1,200 psi, Product Type Pump Seal Kit
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Float Switch, 3" Float dia., 13A (K001155)
- DAYTON Pump, Centrifugal, SS, 3 HP, 1 PH (5WXU0)
- DWYER INSTRUMENTS Level Switches, Horz Int Mt 12 Npt (F6-HPS-31)
- SANIFLO Sanivite commercial grade drain pump, 0.4HP, 120V (008)
- WHEELER-REX Adjusting Screw, Wheeler Rex (38)
- WHEELER-REX Hydrostatic Test Pump, Electric, 1/2 HP (38300)
- WHEELER-REX Output Hose, High Pressure, 10 Ft, 300 psi (221065)
- WHEELER-REX Cutter Chain for 8 In. Pipe (533)
- WHEELER-REX Rebuild Kit, Pump, For 6GDV5 (39350)
- WHEELER-REX Drive Screw, Wheeler Rex (700669)
- PHCC PRO SERIES Water Sensor Accessory, Cord 10 ft. L (PS-WS)
- Wheeler-Rex Pump Parts