Shop All Pipe Reamers
Wheeler-Rex
Puller Attachment, for 8601, 1"
Mfr # 8646
Zoro # G7180190
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 8646
- Zoro # G7180190
- Country of Origin Canada
- Category Pipe Reamers
Details
Item | Puller Attachment,for 8601,1" |
Description
Puller Attachment,for 8601,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Service Kit, Aerator (1458709)
- ZURN Repair Kit, Reduce Valve, 1-1/4 In (RK114-500XL)
- ZURN Vacuum Breaker, 2 In., FNPT x FNPT, 125 psi (2-35XL)
- NEOPERL 0.35 gpm Spray Outlet, 15/16 in - 27, 55/64 in - 27 Thread Size, Chrome, Brass (5509005)
- WHEELER-REX Inner-Outer Reamer, 3/8"-2" (50100)
- MASTERCOOL REAMER Inner-Outer Size of up to 1-1/2" (ME70085)
- RIDGID Reamer, Spiral Pipe (2-S)
- RIDGID 34965 InnerOuter Reamer, 14 to 112 in (34965R)
- WESTWARD Spiral Ratchet Pipe Reamer, 1/4-2 In (3CYV4)
- NAVAC Internal/External Reamer, 1-1/2" Max OD (NTR14)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- Wheeler-Rex Pipe Reamers