Shop All Hydraulic Valve Exercisers
Wheeler-Rex
Portable Valve Exerciser, 2000psi, Counter
Mfr # 98003
Zoro # G4823786
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$8,074.99
Free 30-Day Returns
Key Features
- Flow Rate 8 gpm
- Pressure Range 2000
- Includes 8 ft Telescoping Key
- Features Digital Counter
- Torque 600 ft-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 98003
- Zoro # G4823786
- UPC # 662933237856
- Country of Origin United States
- Category Hydraulic Valve Exercisers
Details
Item | Portable Valve Exerciser |
Flow Rate | 8 gpm |
Pressure Range | 2000 |
Includes | 8 ft Telescoping Key |
Features | Digital Counter |
Torque | 600 ft-lb |
RPM | 60 RPM |
HP | 13 hp |
Horsepower | 13 hp |
Maximum Operating Pressure | 2,000 psi |
Minimum Torque | 0 ft-lb |
Tool Series | 98003 |
Product Type | Valve Exerciser |
Speed Settings | Variable |
Counter Type | Reversible |
Maximum Torque | 600 ft-lb |
Tool Weight | 510 lb |
Maximum Motor Speed | 60 RPM |
Power Source | Hydraulic-Powered |
Maximum Flow Rate | 8 gpm |
Description
Portable Valve Exerciser, Product Type Valve Exerciser, Minimum Torque 0 ft-lb, Maximum Torque 600 ft-lb, Speed Settings Variable, Maximum Motor Speed 60 RPM, Minimum Operating Pressure Not Applicable, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate Not Applicable, Maximum Flow Rate 8 gpm, Number of Speeds Not Applicable, Minimum Motor Speed Not Applicable, Counter Type Reversible, Features Digital Counter, Horsepower 13 hp, Includes 8 ft Telescoping Key, Power Source Hydraulic-Powered
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hose Assembly, hyd, 1/4 ID x 24 In, 1/4 NPT (R2-4-24M)
- BESTORQ 8M Timing Belts, 1280-8M-30 (1280-8M-30)
- WORLD WIDE FITTINGS Male JIC to Male Pipe 45° Elbow (F5355X16X16)
- CORNWELL TOOLS 1/8 in. Collet (RSPDG9002)
- WHEELER-REX Rising Stem Valve Operator, 115V, Counter (681155)
- WHEELER-REX Valve Exerciser Power Drive, 115V (68115)
- Wheeler-Rex Hydraulic Valves