Shop All Pressure Test Pumps
Wheeler-Rex
Pneumatic Test Pump, 3/4 In, .5 GPM
Mfr # 32150
Zoro # G7960373
Free Shipping & Returns
$3,785.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reciprocating Plunger
- Inlet 3/4 in
- Outlet 1/2 in NPT
- Max. Pressure 1,500 psi
- Length 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wheeler-Rex
- MFR # 32150
- Zoro # G7960373
- UPC # 662933197556
- Country of Origin United States
- Category Pressure Test Pumps
Dimensions
Length | 16 in |
Width | 14 in |
Height | 13 in |
Discharge Connection Size | 1/4 in |
Overall Width | 19 in |
Overall Height | 9 in |
Discharge Hose Length | 10 ft |
Intake Connection Size | 3/4 in |
Discharge Hose Size | 1/4 in |
Air Intake Connection Size | 3/4 in |
Overall Length | 14 in |
Description
Pneumatic Test Pump, Air Consumption (Maximum) 75 cfm, Air Intake Connection Size 3/4 in, Air Intake Connection Type NPT, Air Intake Pressure (Maximum) 100 psi, Discharge Connection Size 1/4 in, Discharge Connection Type MNPT, Discharge Pressure (Maximum) 1,500 psi, Flow Rate (Maximum) 1 gpm, Intake Connection Size 3/4 in, Intake Connection Type Hose, Overall Height 9 in, Overall Length 14 in, Overall Width 19 in, Pump Design Reciprocating Plunger, Relief Valve Type Adjustable Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 2000 G.P.H. Bilge Pump (10)
- DAYTON Pump Casing Cover O-Ring (200800050)
- ZORO SELECT Bearing (840370)
- NETZSCH Rotor, SS, For 5NYF1, 5NYF7, 5NYG3 (NDB4926836)
- WHEELER-REX Hyrdo Test Pmp, 10 gpm, Triplex Pistn, 3/4 (46511)
- WHEELER-REX Hyrdo Test Pmp, 3 gpm, Duplex Plunger, 1/2 (35110)
- WHEELER-REX Hyrdo Test Pmp, 1 gpm, Duplex Plunger, 3/4 (33110)
- WHEELER-REX Hydro Test Pump, 15gpm, 300psi, Honda, 35in. (466000)
- WHEELER-REX Hydrostatic Test Pump, 870 PSI (29900)
- WHEELER-REX Hydro Test Pump, 1gpm, 10,000psi, Air Motor (32450)
- FLUKE Test Pump, Hydraulic, 0 To 10K PSI (FLUKE-700HTP-2)
- Wheeler-Rex Pressure Test Pumps