Shop All Plumbing Specialty Tools
Wheeler-Rex
Plastic Pipe Shut Off Tool, 3/8-2 in Cap
Mfr # 75
Zoro # G4819674
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity (In.) 3/8 to 2 in
- Includes Carrying Case, Ratchet
- Function Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe
- Overall Length (In.) 8-1/2
- Features Corrosion Resistant, Easily used in Confined Spaces, Lightweight and Compact, Swing-Out Construction for Fast Set-Up
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 75
- Zoro # G4819674
- UPC # 662933103656
- Country of Origin United States
- Category Plumbing Specialty Tools
Dimensions
Overall Length (In.) | 8-1/2 |
Tool Length | 8 1/2 in |
Minimum Pipe Size | 3/8 in |
Maximum Pipe Size | 2 in |
Pipe Size Range | 3/8 in - 2 in |
For Pipe Size | 3/8 in - 2 in |
Details
Item | Pipe Shut Off Tool |
Capacity (In.) | 3/8 to 2 in |
Includes | Carrying Case, Ratchet |
Function | Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe |
Features | Corrosion Resistant, Easily used in Confined Spaces, Lightweight and Compact, Swing-Out Construction for Fast Set-Up |
Product Type | Pipe Shut Off Tools for Plastic Pipe |
Material Application | Polybutylene, Polyethylene |
Body Material | Plastic |
Compatible Product Type | Pipe |
Description
Pipe Shut Off Tool, Minimum Pipe Size 3/8 in, Maximum Pipe Size 2 in, Material Application Polybutylene, Polyethylene, Tool Length 8 1/2 in, Includes Carrying Case, Ratchet, Body Material Plastic, Compatible Product Type Pipe, Features Corrosion Resistant, Easily used in Confined Spaces, Lightweight and Compact, Swing-Out Construction for Fast Set-Up, Function Temporary Shut Off for Water or Gas in Polyethylene or Polybutylene Plastic Pipe, Product Type Pipe Shut Off Tools for Plastic Pipe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Comfort Height Elongated T (5626-95)
- PARKER Solenoid Valve Coil, 208/240V, 60/50Hz, 15W (PKC-2-208/240)
- ZORO SELECT Tubing, Silicone, 1/8" I.D., 1/4" O.D. (ZUSA-HT-708)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect Coupling Jar (6-Pack), 6PK (FSBC126JR)
- WHEELER-REX Valve Key, Telescope, 2 in Sq Fem, 96 in L (8808)
- WHEELER-REX T Torque Wrench, 3/8 in Cap, 80 in. -lb (1981)
- WHEELER-REX T Torque Wrench, 5/16, 3/8 in Cap, 80 in lb (1982)
- WHEELER-REX Pipe Scraper, 3 to 12 in Cap (1300)
- WHEELER-REX Plastic Pipe Shut Off Tool, 3/8-2 in Cap (77)
- WHEELER-REX T Torque Wrench, 5/16 in Cap, 80 in. -lb (1980)
- ARTICULOS PARA EL HOGAR 0.75 in. x 100 ft. PEX-A Solid Pipe, Red (AR2588032)
- Wheeler-Rex Plumbing Tools