Shop All Pipe & Tubing Tool Parts
Wheeler-Rex
Plastic Cutter Wheel WR 90737/51
Mfr # 8074
Zoro # G8431543
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Impact Rated No
- For Use With Mfr. Model Number 90737/51
- Fits Brand Wheeler-Rex
- Product Type Replacement Cutter Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 8074
- Zoro # G8431543
- UPC # 662933173352
- Country of Origin Spain
- Category Pipe & Tubing Tool Parts
Details
Item | Cutter Wheel |
Material | Plastic |
Impact Rated | No |
For Use With Mfr. Model Number | 90737/51 |
Fits Brand | Wheeler-Rex |
Product Type | Replacement Cutter Wheel |
Compatible with Manufacturer Model Number | 90737/51 |
Compatible Material | Plastic |
Compatible with Brand | Wheeler-Rex |
Quantity | 1 |
Compatible Manufacturer Part Number | 90737/51 |
Compatible with Manufacturer Part Number | 90737/51 |
Compatible with Manufacturer Model Number [NEW] | 90737/51 |
Compatible Manufacturer Model Number | 90737/51 |
For Use with Mfr. Model Number | 90737/51 |
Description
Cutter Wheel, Compatible with Manufacturer Model Number 90737/51, Compatible Material Plastic, Material Plastic, Compatible with Brand Wheeler-Rex, Product Type Replacement Cutter Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Ext 7/16 Male Hex Drv 3/8 Mal (EX-371-4)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 5/16 (C09669)
- SUPERCUT 114.5-inch x 1-inch x 0.035 x 3-4 TPI Premium Bimetal Blade (206104)
- SK HAND TOOLS Socket Set, 13 Piece Classic 3/8 Fractio (94513)
- WHEELER-REX Dies NPT, 3/4 12R (837830)
- WHEELER-REX Universal Die Head 1/8- 2 (897065)
- WHEELER-REX Dies NPT (837825)
- WHEELER-REX Dies UDH, NPT, 1 to 2 (847750)
- WHEELER-REX NPT Dies UDH, SS, 1 to 2 (847790)
- WHEELER-REX NPT Dies UDH, 1/2 to 3/4 (847745)
- WESTWARD H5 Bottom, 1/2-13NC (440-3272)
- Wheeler-Rex Power Tool Parts