Shop All Pipe & Tubing Cutters
Wheeler-Rex
Plastic Beveler, 1-1/2 to 12 in Cap, Alum
Mfr # 9015
Zoro # G4819132
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Capacity 1-1/2" to 12"
- Cuts Plastic
- Features Easy to Adjust, Lightweight
- Tube Capacity (In.) 1-1/2 to 12
- Function Use on Installing and Removing Faucet Nuts and Water Supplies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wheeler-Rex
- MFR # 9015
- Zoro # G4819132
- UPC # 662933177558
- Country of Origin United States
- Category Pipe & Tubing Cutters
Dimensions
Maximum Pipe Size | 12 in |
Minimum Pipe Size | 1 1/2 in |
Details
Cutting Capacity | 1-1/2" to 12" |
Cuts | Plastic |
Features | Easy to Adjust, Lightweight |
Item | Handheld Plastic Beveler |
Tube Capacity (In.) | 1-1/2 to 12 |
Function | Use on Installing and Removing Faucet Nuts and Water Supplies |
Application | Makes a 15 Degrees Bevel on SDR35 and SCH 40 Thermoplastic Pipe |
Compatible Workpiece Shape | Pipe |
Bevel Angle | 15 Degrees |
Compatible Pipe Schedule | 40 |
Compatible Workpiece Material | Plastic |
Description
Handheld Plastic Beveler, Minimum Pipe Size 1 1/2 in, Maximum Pipe Size 12 in, Compatible Pipe Schedule 40, Bevel Angle 15 Degrees , Compatible Workpiece Material Plastic, Compatible Workpiece Shape Pipe, Features Easy to Adjust, Lightweight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LME9)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/4" x 1/8" Pipe Size (706123-0402)
- ASI GLOBAL PARTITIONS Zamac Stop and Keeper, For Polymer Partition (40-8562307)
- ZORO SELECT 1-1/2 " Dia., Polypropylene, White Finish, Kitchen, Dishwasher Tailpiece (4FEY8)
- WHEELER-REX Internal Pipe Cutter, 3" (3290)
- WHEELER-REX Tube Cutter, For SS, 1/8" - 1-1/8" (90724)
- WHEELER-REX Minislice, 50ft (8520)
- WHEELER-REX Pipe Cutter, Cut Cap.1/8" to 2-7/16" (7291)
- WHEELER-REX Internal Pipe Cutter, 1-1/2" (1590)
- WHEELER-REX Mini Pipe Slice (8500)
- MILWAUKEE TOOL 2-1/2" Quick Adjust Copper Tubing Cutter (48-22-4253)
- Wheeler-Rex Plumbing Tools